Grohe G21027AV0 Faucet Body
| Item: | G21027AV0 |
| Finish: | Lifetime Satin Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Overall Height | 11-3/8" |
| Construction | Brass |
| Handle Type | Cross |
| Handle(s) Included | Yes |
| Faucet Hole Configuration | Single Hole |
| Flow Rate (GPM) | 2.2 |
| Includes | Pop-up Drain |
| Includes Soap Dispenser | No |
| Low Lead Compliant | Yes |
| Maximum Deck Thickness | 1-1/5" |
| Spout Height | 7-5/8" |
| Spout Length | 6" |
| Valve Type | Ceramic Disc |
| Installation Guide |
| Parts Breakdown |
| Warranty |


