Grohe G20801000 Faucet Body
| Item: | G20801000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $358.75 (Pricing is for Chrome)
Details and Dimensions
| Overall Height | 6-4/9" |
| Construction | Brass |
| Handle(s) Included | No |
| ADA Compliant | Yes |
| Faucet Centers | 8-16'' |
| Faucet Hole Configuration | 8'' Widespread |
| Flow Rate (GPM) | 2.2 |
| Includes | Pop-up Drain |
| Low Lead Compliant | Yes |
| Maximum Deck Thickness | 1-1/5" |
| Spout Height | 4-1/5" |
| Spout Length | 5" |
| Valve Type | Ceramic Disc |
| Installation Guide |
| Parts Breakdown |
| Warranty |


