Grohe G20801/G18733 "Geneva" 8'' Widespread Bathroom Sink Faucet
| Item: | G20801/G18733 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $485.92 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8-16'' |
| Spout Height | 4-3/16" |
| Spout Reach | 5-5/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Valve Type | Ceramic Disc |
| Shown With | Cross Handles |
| Low Lead Compliant | Yes |
| Features | • Handles Feature Decorative White Porcelian Caps |
| Includes | Pop-up Drain |
| Product Specifications |
| Parts Breakdown |
| Warranty |


