Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Grohe
>
G20800ZB0
Grohe G20800ZB0 Faucet Body
| Item: | G20800ZB0 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $301.44 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Overall Height | 3-1/4" |
| Construction | Brass |
| Handle(s) Included | No |
| ADA Compliant | Yes |
| Faucet Centers | 8-16'' |
| Faucet Hole Configuration | 8'' Widespread |
| Flow Rate (GPM) | 2.0 |
| Includes | Pop-up Drain |
| Includes Soap Dispenser | No |
| Low Lead Compliant | Yes |
| Maximum Deck Thickness | 1-1/5" |
| Spout Height | 1-2/3" |
| Spout Length | 4-3/4" |
| Valve Type | Ceramic Disc |
| Installation Guide |
| Parts Breakdown |
| Warranty |


