Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Grohe
>
G20800ZB0/G18732ZB0
Grohe G20800ZB0/G18732ZB0 "Seabury" 8'' Widespread Bathroom Sink Faucet
| Item: | G20800ZB0/G18732ZB0 |
| Finish: | Oil Rubbed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $395.64 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8-16'' |
| Spout Height | 1-5/16" |
| Spout Reach | 4-3/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.0 |
| Shown With | Metal Lever Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Includes | Pop-up Drain |
| Product Specifications |
| Parts Breakdown |
| Warranty |


