X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G20800ZB0/G18731ZB0 "Seabury" 8'' Widespread Bathroom Sink Faucet

Item: G20800ZB0/G18731ZB0
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $574.00

Price: $450.59 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 1-11/16"
Spout Reach 4-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Valve Type Ceramic Disc
Flow Rate (GPM) 2.0
Shown With Cross Handles
Includes Pop-up Drain
Low Lead Compliant Yes