Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G20148000 "Allure" 8'' Widespread Bathroom Sink Faucet

Item: G20148000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $1,089.00

Price: $854.87

Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 7-1/2"
Spout Reach 6-5/16"
Overall Height 9-1/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Maximum Deck Thickness 1-1/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Shown With Spoke Handles
Includes Pop-up Drain
Low Lead Compliant Yes