Grohe G20130000 "Bridgeford" Faucet Body
| Item: | G20130000 |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Construction | Brass |
| Number of Faucet Holes | 3 Hole |
| Additional Information | 4 Hole Two Handle Kitchen Faucet |
| Handle(s) Included | No |
| Includes | Side Spray |
| Low Lead Compliant | Yes |
| Spout Height | 7-11/16" |
| Spout Length | 9-5/16" |
| Product Specifications |
| Warranty |


