Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Grohe
>
G20072000/G18027000
Grohe G20072000/G18027000 "Atrio" 8'' Widespread Bathroom Sink Faucet
| Item: | G20072000/G18027000 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $514.97 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8-16'' |
| Spout Height | 5-9/16" |
| Spout Reach | 5-3/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Shown With | Atrio Lever Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Features | • Swivel Spout |
| Includes | Pop-up Drain |
| Product Specifications |
| Parts Breakdown |
| Warranty |


