Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Grohe
>
G20892/G18077
Grohe G20892/G18077 "Talia" 8'' Widespread Bathroom Sink Faucet
| Item: | G20892/G18077 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | "Widespread 8""-16""" |
| Spout Height | 3-1/4" |
| Spout Reach | 5-3/16" |
| Shown With | Talia Lever Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Includes Soap Dispenser | Yes |
| Parts Breakdown |
| Warranty |


