Grohe G20130/G18244 "Bridgeford" Two Handle Kitchen Faucet
| Item: | G20130/G18244 |
| Finish: | Starlight Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 4 Hole |
| Overall Height | 10-3/4" |
| Construction | Brass |
| Spout Height | 7-11/16" |
| Spout Reach | 9-5/16" |
| Maximum Deck Thickness | 1-3/16" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


