Grohe G20122000/G18731 "Seabury" 4'' Minispread Bathroom Sink Faucet
| Item: | G20122000/G18731 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $235.50 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4'' Mini-Spread |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 1-15/16" |
| Spout Reach | 4-3/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.0 |
| Low Lead Compliant | Yes |
| Includes | Pop-up Drain |
| Product Specifications |
| Parts Breakdown |
| Warranty |


