X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19910000 "Eurocube" Volume Control Valve Trim

Item: G19910000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $83.00

Price: $65.16



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Volume Control
Handle Type Knob
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Solid Brass
Additional Information Requires Rough In Valve Sold Separately