X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19899000 "Eurocube" Non-Thermostatic Valve Trim

Item: G19899000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $299.00

Price: $234.72



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 7-1/4"
Shower Head Width 7-1/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Solid Brass