Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Grohe
>
G19458001
Grohe G19458001 "Eurosmart" Custom Shower Trim Kit
| Item: | G19458001 |
| Finish: | Starlight Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.70 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Features | • Trim Kit Only Requires Rough In Valve Sold Separately |
| Additional Information | Pressure Balanced Valve Trim |
| Product Specifications |
| Parts Breakdown |
| Warranty |


