Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Grohe G19302000 "Allure" Deck Mount With Handshower Whirlpool Faucet

Item: G19302000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 7-3/8"
Spout Reach 8-1/4"
Overall Height 9-1/2"
Handle(s) Included Yes
Handle Type Lever
Valve Type Ceramic Disc
Handshower Included Yes
Diverter Spout Yes
Shown With Metal Lever Handles
CEC Approved No