X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G19300000/33780 "Allure" Wall Mount Bathroom Sink Faucet

Item: G19300000/33780
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $1,234.00

Price: $968.69



Details and Dimensions

Faucet Hole Configuration 2 Hole Wall Mount
Number of Faucet Holes 2 Hole
Spout Reach 6-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.0
Low Lead Compliant Yes
ADA Compliant Yes
Features Drain Sold Separately