X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19267000/G35015000 "Kensington" Non-Thermostatic Shower Valve

Item: G19267000/G35015000
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $476.00

Price: $373.66



Details and Dimensions

Construction Brass
Features 1/2'' Enhanced Flow Pressure Balanced Valve
ADA Compliant Yes
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Pressure Balanced Yes
Includes Trim and Rough In Valve