Grohe G18173000 "Bridgeford" Faucet Handle
| Item: | G18173000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $127.17 (Pricing is for Chrome)
Details and Dimensions
| Additional Information | Solid In Pairs |
| Handle Type | Lever |
| Product Specifications |
| Warranty |


