Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Grohe
>
G18085000
Grohe G18085000 "Talia" Faucet Handle
| Item: | G18085000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $61.23 (Pricing is for Chrome)
Details and Dimensions
| Construction | Solid Brass |
| Additional Information | Sold In Pairs |
| Handle Type | Lever |
| Product Specifications |
| Parts Breakdown |
| Warranty |


