Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Grohe
>
G13603ZB0
Grohe G13603ZB0 "Seabury" Tub Spout
| Item: | G13603ZB0 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $271.32 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Spout Reach | 6" |
| Diverter Spout | Yes |
| Construction | Brass |
| Features | • Tub spout with diverter only |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


