Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Grohe
>
G13619000
Grohe G13619000 "Talia" Tub Spout
| Item: | G13619000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $159.36 (Pricing is for Starlight Chrome)
Details and Dimensions
| Connection Size | 3/4'' Inlet |
| Spout Reach | 6" |
| Diverter Spout | No |
| Construction | Brass |
| Product Specifications |
| Parts Breakdown |
| Warranty |


