X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ginger G4741PC "Cinu" Square/Rectangular Mirror

Item: G4741PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 20"
Overall Size 34 x20
Height 34"
Width 20"
Installation Hardware Included Yes
Weight 28 lbs