Ginger G1109PC "Chelsea" Paper Holder
| Item: | G1109PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $104.67 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 5-9/10" |
| Overall Height | 4-2/5" |
| Construction | Solid Forged Brass |
| Bracket Diameter | 2-3/5" |
| Extension From Wall | 3-1/5" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


