Ginger G1105PC "Chelsea" Towel Ring
| Item: | G1105PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $83.91 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 6-3/10" |
| Overall Height | 7-2/5" |
| Bracket Diameter | 2-3/5" |
| Extension From Wall | 2-2/5" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


