Ginger G1102PC "Chelsea" Towel Bar
| Item: | G1102PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $114.18 (Pricing is for Polished Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Bracket Width | 2-3/5" |
| Extension From Wall | 3-1/8" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


