X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5301084L "Alecia's Necklace" 3 Bulb Bathroom Light

Item: KP5301084L
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5"
Width 24"
Extension From Wall 3-1/4"
Number of Bulbs 96
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 0.4 W
Total Fixture Wattage 40 W
Mounting Options Up/Down Light
Glass Type Frosted White
Shade Material Glass
Shade Included Yes
Voltage 120V
ADA Compliant Yes
Weight 7 lbs