X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5300084L "Alecia's Necklace" Multi Bulb Wall Sconce

Item: KP5300084L
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12-1/4"
Width 5"
Extension From Wall 3-1/4"
Number of Bulbs 30
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 0.4 W
Total Fixture Wattage 12 W
Lighting Direction Up / Down Light
Glass Type Frosted White
Shade Material Glass
Shade Included Yes
Voltage 120V
ADA Compliant Yes
Weight 3 lbs