X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP5217077L "Cubism" Multi Bulb Wall Sconce

Item: KP5217077L
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $525.00

Price: $350.18




Details and Dimensions

Height 4-3/4"
Width 30"
Extension From Wall 4"
Number of Bulbs 96
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 0.4 W
Total Fixture Wattage 40 W
Lighting Direction Up / Down Light
Glass Type Mitered (Inside), White (Inside)
Shade Material Glass
Shade Included Yes
Voltage 120V
ADA Compliant Yes
Weight 12 lbs