Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KP5216077L "Cubism" Multi Bulb Wall Sconce

Item: KP5216077L
Finish: Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 4-3/4"
Width 24"
Extension From Wall 4"
Number of Bulbs 96
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 0.4 W
Total Fixture Wattage 40 W
Lighting Direction Up / Down Light
Glass Type Mitered (Inside), White (Outside)
Shade Material Glass
Shade Included Yes
Voltage 120V
ADA Compliant Yes
Weight 10 lbs