X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5210077L "Cubism" Multi Bulb Wall Sconce

Item: KP5210077L
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-3/4"
Width 4-3/4"
Extension From Wall 4"
Number of Bulbs 48
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 0.6 W
Total Fixture Wattage 20 W
Lighting Direction Up / Down Light
Glass Type Mitered (Inside), White (Inside)
Shade Material Glass
Shade Included Yes
Voltage 120V
ADA Compliant Yes
Weight 6 lbs