Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KP5046077L "Tube" 4 or more Bulb Bathroom Light

Item: KP5046077L
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 4-3/4"
Width 39-1/2"
Extension From Wall 4"
Number of Bulbs 96
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 0.4 W
Total Fixture Wattage 40 W
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Shade Included Yes
Voltage 120V
Weight 9 lbs