X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP5046084L "Tube" 4 or more Bulb Bathroom Light

Item: KP5046084L
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $450.00

Price: $315.00 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 4-3/4"
Width 39-1/2"
Extension From Wall 4"
Number of Bulbs 96
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 0.4 W
Total Fixture Wattage 40 W
Lighting Direction Up / Down Light
Glass Type Etched Opal
Shade Material Glass
Shade Included Yes
Voltage 120V
Weight 9 lbs