X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP210084L "Portables" Table Lamp

Item: KP210084L
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $285.00

Price: $199.50



Details and Dimensions

Height 23"
Width 6-1/4"
Length 24-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 8 W
Total Fixture Wattage 8 W
Lighting Direction Down Light
Shade Material Metal
Shade Included Yes
Switch Type On/Off Dimmer
Voltage 120V
Weight 7 lbs