X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP963077 "Grid II" Multi Light Pendant

Item: KP963077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 14"
Overall Height 48"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Chrome Mesh
Shade Material Metal
Suitable Installation Dry
Weight 9 lbs