X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP962077 "Grid II" 1 Bulb Wall Sconce

Item: KP962077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9-3/4"
Width 4-3/4"
Extension From Wall 7-1/4"
Backplate Dimension 4-3/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Clear
Shade Mesh
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs