X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP960077 "Grid II" Mini Pendant

Item: KP960077
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $165.00

Price: $115.50



Details and Dimensions

Height 6"
Width 4-1/2"
Overall Height 50"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Chrome Mesh
Shade Material Metal
Shade Type Drum
Downrod Length "Adjustable 13"" to 50"""
Suitable Installation Dry
Weight 4 lbs