X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP921684 "Mainly Mesh" Mini Pendant

Item: KP921684
Finish: Bronze with Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-3/4"
Width 8"
Length 8"
Overall Height 57-1/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Brushed Nickel Mesh with Etched Opal Glass
Suitable Installation Dry
Weight 7 lbs