George Kovacs KP8067077 "Pillow" Flush Mount Ceiling Light
| Item: | KP8067077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $160.08
Details and Dimensions
| Height | 4" |
| Width | 16" |
| Backplate Dimension | 16'' L x 16'' W x 4'' H |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 160 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 7 lbs |


