Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KP804077 "Jewel Box" Linear Pendant

Item: KP804077
Finish: Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 14-1/2"
Width 38-1/2"
Number of Bulbs 4
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Metal w/ Clear
Shade Material Glass
Suitable Installation Dry
Weight 7 lbs