X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP803077 "Jewel Box" Multi Light Pendant

Item: KP803077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11"
Width 29-1/2"
Number of Bulbs 6
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 240 W
Glass Type Metal w/ Clear
Shade Material Glass
Suitable Installation Dry
Weight 8 lbs