X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP802077 "Jewel Box" Semi Flush Mount Ceiling Light

Item: KP802077
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $264.00

Price: $184.80



Details and Dimensions

Height 6-3/4"
Width 11-1/2"
Diameter 11-1/2"
Length 11-1/2"
Number of Bulbs 4
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear Glass
Shade Aluminum Cage
Suitable Installation Dry
Weight 5 lbs