X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP801077 "Jewel Box" Mini Pendant

Item: KP801077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 4-3/4"
Width 4-3/4"
Length 4-3/4"
Overall Height 50"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Glass Type Clear
Shade Aluminum Cage
Suitable Installation Dry
Weight 3 lbs