X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP800077 "Jewel Box" 1 Bulb Wall Sconce

Item: KP800077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-1/4"
Width 6-1/4"
Extension From Wall 5-3/4"
Backplate Dimension 4'' x 4''
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Metal w/ Clear
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs