George Kovacs KP663077 "Tube" Table Lamp
| Item: | KP663077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $66.03
Details and Dimensions
| Height | 13" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | G24Q-1 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Lighting Direction | Up Light |
| Glass Type | Cased |
| Shade Material | Glass |
| Switch Type | In-line On/Off |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 2 lbs |


