George Kovacs KP6101603 "Wah-Hoo" Swing Arm Lamp

Item: KP6101603
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $136.07 (Pricing is for Matte Nickel)



Details and Dimensions

Height 6"
Width 4-1/4"
Extension From Wall 22-3/4"
Backplate Dimension 5-7/8'' x 5-7/8''
Number of Bulbs 1
Bulb Type DC Bayonet
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Lighting Direction Down Light
Shade Metal
Shade Material Metal
Switch Type On/Off
Suitable Installation Dry
Voltage 120V
Weight 4 lbs