Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> George Kovacs
>
KP5923603
George Kovacs KP5923603 "Bath Art" 3 Bulb Bathroom Light
| Item: | KP5923603 |
| Finish: | Matte Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $340.17 (Pricing is for Matte Nickel)
Details and Dimensions
| Height | 13" |
| Width | 24" |
| Extension From Wall | 9" |
| Backplate Dimension | 23-5/8'' x 4-5/8'' |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 17 lbs |


