Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KP5805077 "Jewel Box" 4 or more Bulb Bathroom Light

Item: KP5805077
Finish: Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 6"
Width 47-1/4"
Backplate Dimension 44-1/8'' x 4-1/2''
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Metal w/ Clear
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 10 lbs