X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5804077 "Jewel Box" 4 or more Bulb Bathroom Light

Item: KP5804077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 35-1/2"
Backplate Dimension 33-1/2'' x 4-1/2''
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Mounting Options Up/Down Light
Glass Type Metal w/ Clear
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 8 lbs