X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP5803077 "Jewel Box" 3 Bulb Bathroom Light

Item: KP5803077
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 26"
Backplate Dimension 23'' x 4-1/2''
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Mounting Options Up/Down Light
Glass Type Metal w/ Clear
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 6 lbs